- Forged steel, Quenched and Tempered
- Features quick and easy assembly
- Designed for use with Grade 70 chain
- Not intended for overhead lifting
- Must be proof-tested prior to use with a Grade 80 chain sling, in accordance with ASME B30.10
Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.42 in |
| Width | 2.53 in |
| Weight | 1 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 7,100 lbs |
Product Details
| Type | Clevis Grab |
| Material | Alloy |
| Color | Brown |
| Manufacturers Part Number | 1027285 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |