- Forged alloy steel, Quenched and Tempered, load-rated
- Innovative cradle design allows for 100% efficiency of Grade 100 chain
- Individually proof-tested to 2-1/2 times the Working Load Limit with certification
- Product Identification Code (PIC) for material traceability, along with the size and the name Crosby & U.S.A. in raised letters
- The use of A-1338 Cradle Grab Hook will allow 100 percent of the chain sling capacity
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
Crosby G100 Chain Clevis Cradle Grab Hook 3/8", 8800 LBS WLL A-1338
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.69 in |
| Width | 3.09 in |
| Weight | 2 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 8,800 lbs |
Product Details
| Type | Clevis Grab |
| Material | Alloy |
| Color | Silver |
| Manufacturers Part Number | 1049435 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |