- Forged Alloy Steel - Quenched and Tempered.
- Innovative cradle design allows for 100% efficiency of Grade 100 chain
- Individually Proof Tested to 2-1/2 times the Working Load Limit with certification
- Each hook has a Product Identification Code (PIC) for material traceabilit , along with
- the size and the name Crosby.
- Suitable for use with Grade 100 and Grade 80 chain.
- The use of A-1338 Cradle Grab Hook will allow 100 percent of the chain sling capacity.
- When used to hook back to chain leg to form a choker, the angle of the choke must be 120
- degrees or greater. When used as a chain shortener, minimize twist of chain and ensure
- chain is fully engaged in hook.
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.
- "Look for the Platinum Color - Crosby Grade 100 Alloy Products."
Crosby A-1358 G100 Chain Clevis Grab Hook 3/8", 8800 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.69 in |
| Width | 3.09 in |
| Weight | 2 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 8,800 lbs |
Product Details
| Type | Clevis Grab |
| Material | Alloy |
| Color | Silver |
| Manufacturers Part Number | 1049638 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |