Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785424

MPN #: AF6W-3048-6PY

Little Giant® A Frame Sheet & Panel Truck, 30"W x 48"L, 3600 lb. Capacity

Product Description
Panels can be loaded on both sides, with room between the uprights to transport additional materials.

Features:
  • 3600 lbs. Load Capacity
  • Deck Size: 30" x 48"
  • 12 gauge steel deck
  • Six wheel design for easy maneuverability and zero-turn radius
  • 1-1/2" retaining lip on each side
  • Frame is 48" above deck
  • Uprights are 12" apart at base
  • 6" Polyurethane Wheels


PRICE
$775.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Weight151 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
TypeA Frame Sheet & Panel Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
Package Quantity1
Manufacturers Part NumberAF6W-3048-6PY
BrandLittle Giant

Warranty

Warranty1 yr