Little Giant® 6-Wheel Adjustable Sheet & Panel Truck APT6W-3072-6PY, 72 x 30 3600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® 6-Wheel Adjustable Sheet and Panel Truck, 72 x 30 Deck Size, 3600 Lbs. Capacity
6-Wheel Adjustable Sheet and Panel Truck 3600 lbs. Capacity - Perfect for moving plywood, drywall, or any sheet products in tight quarters. Six wheel design ensures high maneuverability and "zero turn" capability. Rolls smoothly on 6" non marking Polyurethane wheels. Includes two heavy duty uprights that extend 27" above the deck and are adjustable in four positions.
6-Wheel Adjustable Sheet and Panel Truck 3600 lbs. Capacity - Perfect for moving plywood, drywall, or any sheet products in tight quarters. Six wheel design ensures high maneuverability and "zero turn" capability. Rolls smoothly on 6" non marking Polyurethane wheels. Includes two heavy duty uprights that extend 27" above the deck and are adjustable in four positions.
PRICE
$1,325.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Weight | 184 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | 6-Wheel Truck |
| Color | Gray |
| Wheel Type | Polyurethane |
| Finish | Powder Coated |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | APT6W-3072-6PY |
| Brand | Little Giant |