Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785438

MPN #: BOP-2448-6PYFL

Little Giant® A Frame Sheet & Panel Truck with Drop Shelf, 24"W x 48"L, 2000 lb. Capacity

Product Description
Drop shelf can be lowered out of the way when not being utilized.

Features:
  • 2000 lbs. Load Capacity
  • Deck Size: 24" x 48"
  • 1.5" retaining lip on front of deck
  • 16" x 48" drop shelf can be lowered when not in use
  • 12 gauge deck
  • 2 rigid, 2 swivel casters
  • 6" polyurethane wheels
  • Floor lock to stop unwanted movement while loading and unloading


PRICE
$859.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height57 in
Weight Capacity2000 lbs
Weight147 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
TypeA Frame Sheet & Panel Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
Package Quantity1
Manufacturers Part NumberBOP-2448-6PYFL
BrandLittle Giant

Warranty

Warranty1 yr