Little Giant® "A" Frame Sheet & Panel Truck AF-3072-2R-FL, 30x72 2000 Lb. with Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® "A" Frame Sheet & Panel Truck, 2 Swivel & Rigid Casters, 30x72, 2000 Lbs., w/Floor Lock
"A" Frame Sheet & Panel Truck, 2000 lbs. Capacity - Panels can be loaded on both sides, with room between the uprights to transport additional materials.12 gauge deck has a 1-1/2" retaining lip on each side. Frame is 48" above deck with uprights 12" apart at base. 6" phenolic casters, 2 swivel and 2 rigid, or 4 swivel for maneuverability.
"A" Frame Sheet & Panel Truck, 2000 lbs. Capacity - Panels can be loaded on both sides, with room between the uprights to transport additional materials.12 gauge deck has a 1-1/2" retaining lip on each side. Frame is 48" above deck with uprights 12" apart at base. 6" phenolic casters, 2 swivel and 2 rigid, or 4 swivel for maneuverability.
PRICE
$759.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 57-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 171 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9 in |
| Usable Space on Each Side Of "A" | 12 in |
Product Details
| Assembly Required | No |
| Type | "A" Frame Sheet & Panel Truck w/Floor Lock |
| Color | Gray |
| Wheel Type | Phenolic, 2 Swivel, 2 Rigid |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-3072-2R-FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |