A Long Oblong Die fits model 75003A.
Hougen® A Long Oblong Die, Fits Model 75003A, 9/16" x 13/16", 5/64" - 1/8" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9/16 x 13/16 |
| Diameter | 9/16 x 13/16 in |
Product Details
| Style | Long Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 75664 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |