- All copper windings
- 303 stainless steel threaded shaft
- 50º C Ambient
- Sealed Ball Bearings
- Square Flange Mounting
- Three Phase
Century Q3152, 3 Phase Square Flange Pump Motor - 208-230/460 Volts 1-1/2HP
Write a Review
|
Questions & Answers (0)
Product Description
Century 3 Phase Square Flange Pump Motor - 208-230/460 Volts 1-1/2HP
PRICE
$689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 in |
Product Details
| RPM | 3,450 rpm |
| Bearing Type | Ball |
| Horsepower | 1-1/2 HP |
| Frame | 48Y |
| Amperage | 6.8 - 3.4 A |
| Hertz | 60 Hz |
| Motor Type | 3 Phase |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Square Flange |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Manufacturers Part Number | Q3152 |
| Service Factor | 1.47 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |