Century Motor 2 Speed 1 Hp High Efficiency 230V Square Flange 56Y Frame Mfr. B2982
Write a Review
|
Questions & Answers (0)
Product Description
High Efficiency Two speed, 1-.13Hp, 3450/1725 rpm, 230volts, 7.4/1.4 amps,1.65 service factor, 56Y frame, threaded shaft
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.375 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 7.4/1.4 A |
| Manufacturers Part Number | B2982 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |