- 70ºC (158ºF) max ambient
- UL/CSA approved Class F insulation
- High-temperature UL/CSA approved overload protector
- 3-Year Limited Warranty from date of manufacture date code, or 2 years from
- the date of installation
- Energy-efficient PSC design
- Water-resistant reversing plug
- Double sealed ball bearing, or dependable all-angle sleeve bearings
- All-angle mount
- Mounts by belly band, adjustable extended thru-bolts, or Rheem
- mounting holes, with screws supplied
- Lead length 36
- 60 HZ
- 48 Frame
- Totally Enclosed
- Single Speed
- Continuous duty, air over
- UL and CSA recognized
Century FE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-1/2 in |
| Length Less Shaft | 5.61 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 5.1 A |
| Manufacturers Part Number | FE1076SF |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |