Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186053

MPN #: FDL6001A

Century FDL6001A, 5-5/8" Masterfit™ Indoor Blower Motor - 115V

Product Description
Century 5-5/8" Masterfit™ Indoor Blower Motor - 115V

  • Energy efficient
  • Different capacitor / Speed combinations
  • Designed for 370V capacitor (not furnished)
  • Resilient rings on blower motors
  • Extended thru bolts
  • Automatic protector
  • Class B insulation
  • Continuous duty, air over
  • Mounts by belly band, thru bolts or shell holes
  • Rheem mounting holes in shell
  • 48 Frame
  • 60 HZ
  • Automatic Overload
  • Permanent Split Capacitor
  • Single Phase
  • Open Enclosure
  • Reversible
  • 40ºC ambient


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6-4/9 in
Length Less Shaft4-7/8 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/2 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage115 V
Phase1
Full Load Amps7.0/6.7/4.4/3.2/2.4 A
Manufacturers Part NumberFDL6001A
Compatible Part/Model NumberRheem 51-23012-41
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA