US Motors 4746, Centrifugal Ventilation Direct Drive Blower, 1/3 HP, 1-Phase, 1100 RPM
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Centrifugal Ventilation Direct Drive Blower, 1/3 HP, 1-Phase, 1100 RPM Motor
US Motors Centrifugal Ventilation Direct Drive Blowers are designed to meet manufacturer's requirements for direct drive ventilation units. All blowers are 60 Hz and are Open Air Over (OAO). They feature a shaded pole and permanent split capacitor. 5.0", 5.6" and 6.3" in diameter.
US Motors Centrifugal Ventilation Direct Drive Blowers are designed to meet manufacturer's requirements for direct drive ventilation units. All blowers are 60 Hz and are Open Air Over (OAO). They feature a shaded pole and permanent split capacitor. 5.0", 5.6" and 6.3" in diameter.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1100 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 11.13 A |
| Manufacturers Part Number | 1790 |
| Rated RPM | 1100 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |