- Energy efficient
- Different capacitor / Speed combinations
- Designed for 370V capacitor (not furnished)
- Resilient rings on blower motors
- Extended thru bolts
- Automatic protector
- Class B insulation
- Continuous duty, air over
- Mounts by belly band, thru bolts or shell holes
- Rheem mounting holes in shell
- 48 Frame
- 60 HZ
- Automatic Overload
- Permanent Split Capacitor
- Single Phase
- Open Enclosure
- Reversible
- 40ºC ambient
Century FD6001, 5-5/8" Masterfit™ Indoor Blower Motor - 208-230V
|
Questions & Answers (0)
Product Description
Century 5-5/8" Masterfit™ Indoor Blower Motor - 208-230V
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-7/8 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band, Thru Bolt, Shell Hole |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 3.9/3.6/3.0/2.3/2.0 A |
| Manufacturers Part Number | FD6001 |
| Compatible Part/Model Number | Emerson 5471 | Rheem 5471 |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |