Century 148A, 5-5/8" High Efficiency Indoor Blower Motor 115 Volts 1075 RPM 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
This High Efficiency Blower Motor is designed for Indoor use.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/3 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Multi-Mounting System |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 5.3 A |
| Manufacturers Part Number | 148A |
| Rated RPM | 1075 |
| Service Factor | 1.00 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |