- Shaded Pole and Permanent Split Capacitor
- Sleeve Bearing
- 42 Frame
- 40ºC Ambient
- Continuous duty, air over
- 1/2 diameter flatted shaft
- Automatic Overload
- Single Phase
- 60 HZ
Century 360, 5" Split Capacitor Unit Heater Motor - 1075 RPM 115 Volts
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Unit Heater Motor - 1075 RPM 115 Volts
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Hubs |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.6 A |
| Manufacturers Part Number | 360 |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |