Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186062

MPN #: UH1016

Century UH1016, Unit Heater Motor - 115 Volts 1075 RPM 1/6HP

Product Description
Century Unit Heater Motor - 115 Volts 1075 RPM 1/6HP

  • Totally Enclosed
  • 60 HZ
  • Automatic Overload
  • Single Phase


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/4 in
Shaft Diameter0.5

Product Details

Bearing TypeBall
Horsepower1/6 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps2.2 A
Manufacturers Part NumberUH1016
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA