Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB185954

MPN #: OKR1096

Century OKR1096, 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

Product Description
Century 6-1/2" Condenser Fan Motor - 460/208-230 Volts 1140 RPM

  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 56 Frame
  • 60 HZ


PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length2-3/4 in
Length Less Shaft9-1/8 in
Shaft Diameter0.625

Product Details

Bearing TypeBall
Horsepower1/2 HP
Number of Speeds1
Frame56
Hertz60 Hz
Motor Type3 Phase
RotationCW °
Motor RPM 60 Hertz1140 rpm
Enclosure TypeTotally Enclosed
Mounting LocationMounting Kit
Voltage208-230/460 V
Phase3
Full Load Amps2.0/0.95 A
Manufacturers Part NumberOKR1096
Rated RPM1140
Service Factor1
RPM Range1101-1200 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA