- Direct replacement for ITT Nesbitt HVAC wall units found in schools, hotels, hospitals and ceiling units located in auditoriums and gymnasiums
- Ball Bearing
- Cushion base
- Permanent Split Capacitor
- 1.0 Service Factor
- 40°C Ambient
- 60 HZ
- 8 Pole
Century C034, Nesbitt Replacement Motor - 850 RPM 115 Volts 1/6HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Nesbitt Replacement Motor - 850 RPM 115 Volts 1/6HP
PRICE
$1,109.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2 in |
| Shaft Diameter | 0.75 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 56Z |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3 A |
| Manufacturers Part Number | C034 |
| Rated RPM | 850 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |