- Energy efficient
- Different capacitor / Speed combinations
- Designed for 370V capacitor (not furnished)
- Extended thru bolts
- Class B insulation
- Continuous duty, air over
- Mounts by belly band, thru bolts or shell holes
- Rheem mounting holes in shell
- Permanent Split Capacitor
- Ball Bearings
- 48 Frame
- 60 HZ
- Automatic Overload
- Totally Enclosed
- Single Phase
- 60ºC ambient
Century FE6004, 5-5/8" Masterfit Multihorsepower Replacement Motor 208-230 Volts Ball
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 3/4 HP |
| Number of Speeds | 4 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.4/1.7/1.4/1.1 A |
| Manufacturers Part Number | FE6004 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |