- 40° C rise
- Continuous duty
- Totally Enclosed
- 5 5/8 Inch Diameter
- Single Speed
- 60 HZ
- Manual Reset Overload
- Single Phase
Century XEL2014, Oil Burner Motor - 1725 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century Oil Burner Motor - 1725 RPM 115 Volts
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 5-3/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 48M |
| Hertz | 60 Hz |
| Motor Type | Split Phase |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | N Flange |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.2 A |
| Manufacturers Part Number | XEL2014 |
| Rated RPM | 1725 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |