Marathon Motors Oil Burner Motor, O601, 48S17T290, 1/6HP, 1725RPM, 115V, 1PH, 48N, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Direct Replacement motors for residential and commercial oil burners and hot water pressure/steam cleaners. Voltage available is 115/230 Vac, Single Phase. Horsepower Range from Stock is 1/8 - 1/3.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 369 lbs |
| Opposite End Bearing Size | 0.500 |
| Drive End Bearing Size | 0.500 |
Product Details
| Insulation Class | B |
| Horsepower | 1/6 HP |
| Number of Speeds | 3 |
| Frame | 48N |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Mounting Location | RD (Round) |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.3 A |
| Manufacturers Part Number | BL3-RS-OP-56-4-B-D-.5-RS |
| Duty | Continuous |
| Enclosure | TENV |
| Rated RPM | 1725 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |