Marathon Motors Oil Burner Motor, O010, 048C34D2024, 1/3HP, 3600RPM, 115/208-230V, 1PH, 48NZ, DP
Write a Review
|
Questions & Answers (0)
Product Description
Direct Replacement motors for residential and commercial oil burners and hot water pressure/steam cleaners. Voltage available is 115/230 Vac, Single Phase. Horsepower Range from Stock is 1/8 - 1/2.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Number of Speeds | 3 |
| Frame | 48NZ |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3600 rpm |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RD (Round) |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 5.6/2.7-2.8 A |
| Manufacturers Part Number | H233 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 3600 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |