- Automatic Overload
- Ball Bearing
- Capacitor Start
- Carbon keyed and 303 stainless steel threaded shaft
- CCWPE and Reversible
- Continuous Duty
- High Service Factors
- 40º C Ambient
- Internally Mounted Capacitor
- NEMA 56C Mount
- Open Drip Proof (B615 is TEFC)
- Sealed switch design
- UL 1081 design
- 60 HZ
- Single Phase
Century K1102, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1HP
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| RPM | 3,450 rpm |
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Overload | Automatic |
| Frame | 56C |
| Amperage | 16.2 / 8.1 A |
| Hertz | 60 Hz |
| Motor Type | Capacitor Start |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | NEMA C-Face |
| Voltage | 115, 230 V |
| Phase | 1 |
| Manufacturers Part Number | K1102 |
| Enclosure | TEFC |
| Service Factor | 1.4 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |