Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244544

MPN #: FEH1036SF

Century FEH1036SF, HeatMaster Motor 460 Volts 1075 RPM 1/3 HP

Product Description
  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation
PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6 in
Length Less Shaft5-1/4 in
Shaft Diameter0.5 in

Product Details

Bearing TypeBall
Horsepower1/3 HP
Number of Speeds1
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Stud
Voltage460 V
Phase1
Full Load Amps1.3 A
Manufacturers Part NumberFEH1036SF
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury