A Oblong Die fits model 76000.
Hougen® A Oblong Die, Fits Model 76000, 11/32" x 43/64", 5/64" - 1/8" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11/32 x 43/64 |
| Diameter | 11/32 x 43/64 in |
Product Details
| Style | Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 76232 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |