Hougen® B Oblong Die, Fits Model 76000 & 76000PR, 1/4" x 3/8", >1/8" - 1/4" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
B Oblong Die fits model 76000 & 76000PR.
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 x 3/8 |
| Diameter | 1/4 x 3/8 in |
Product Details
| Style | Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 76236 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |