- Kevlar/Nomex® Webbing
- Patented Tattletale Web for inspectability
- Impact Load indicators
- Thermal transfer labeling for durability
Fall Safe A Positioning Harness, Kevlar/Nomex® Webbing, 1 D-Ring, Universal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Type | Fall Safe Harnesses |
| Ring Type | D-Ring |
| Color | Black |
| Series | A |
| Leg Connection Type | Pass-Thru |
| Chest Connection Type | Pass-Through |
| Package Quantity | 1 |
| D-Ring | 1 |
| Manufacturers Part Number | 800052 |
| Leg Strap Buckle | Pass Through |
| Chest Strap Buckle | Pass-Through |
| Brand | Fall Safe |