MSA Workman Rescuer Tripod w/ Stainless Steel Cable, 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Tripod confined space entry kits provide simple ordering with all the necessary components for a complete safety system. Kits are ideal for applications in tanks, manholes and other vertical entry work practices.
PRICE
$5,559.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 50 lbs |
| Size | 50' |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | Workman® Harnesses |
| Manufacturers Part Number | 10163034 |
| For Use With | Confined Space Kit |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.14, OSHA |