- Extra-thick woven seat webbing
- Extra-Large Back Pad
- Corrosion Resistant Grommets
- Built-In Impact Load Indicators
Fall Safe Ironman Positioning Harness, 3 D-Ring, Universal, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Type | Fall Safe Harnesses |
| Padding | Yes |
| Ring Type | D-Ring |
| Color | Orange |
| Series | Ironman |
| Padding Location | Back |
| Leg Connection Type | Tongue Buckle |
| Chest Connection Type | Tongue Buckle |
| Package Quantity | 1 |
| D-Ring | 3 |
| Manufacturers Part Number | 802000 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Tongue-Buckle |
| Brand | Fall Safe |