Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084006

MPN #: MPA2430EKC16

Harloff A-Series Aluminium Isolation Cart, 6 Drawers, 30"W x 22"L x 43-3/4"H, Brushed Silver

Product Description
Protect your medical facility from contaminants with this lightweight aluminium isolation cart from Harloff. A-Series infection control carts are built with lightweight aluminium construction and industry best 5" quiet rolling Tente® casters for superior mobility and ease of transport. This lightweight aluminium isolation cart features self-closing, steel ball bearing, full extension drawer slides, 30" of vertical drawer space and fully customizable drawer configurations to perfectly match your PPE supply requirements.

This cart comes with an electronic lock with keypad access for up to 250 users per cart, but up to ten different locking options are available including basic key locks, alarm access locks and badge access lock systems. Outfit your cart further with a wide variety of accessory options, alternative storage options for items that won't fit inside a traditional drawer and your choice of drawer color and body color. Enjoy top-quality innovative storage and organization with the sleek, modern appearance of the A-Series lightweight aluminium isolation cart.

The A-Series comes with curved drawer pulls, self-closing drawer slides and our expanded lock options for the perfect balance of form, function and curb appeal. With Harloff's wide variety of locking options, accessories and alternative storage options, A-Series carts offer you unlimited choices!

Features:
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, removable and easily replaceable
  • Ergonomic side push handles can be mounted on the left or right
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 30" of vertical drawer space
  • 12 year manufacturer's warranty on shipments to US and Canada. 1 year limited warranty on any bought-out parts
  • Drawer configuration Four 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 12" drawer (30.4 cm)
  • Internal drawer dimensions 18.5" W x 17" D (47 cm x 43.2 cm)
  • Overall cart dimensions 43.75" H x 30" W x 22" D (111.1 cm H x 76.2 cm W x 55.9 cm D)
  • Approx shipping dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$3,775.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width30 in
Depth22
Height43-3/4 in
Wheel Diameter5 in
Drawer Dimensions18.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypeAcute Care Cart
Drawer Configuration(4) 3",(1) 6",(1) 12"
ColorBrushed Silver
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleIsolation Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA2430EKC16
BrandHarloff

Warranty

Warranty12 Limited