Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084362

MPN #: MPA1830E06

Harloff A-Series Narrow Medical Cart, 6 Drawers & E Lock, 24-3/4"Wx22"Lx43-3/4"H, Cream

Product Description
This lightweight narrow medical cart from The Harloff company offers innovative storage and superior organization for your medical supply needs, all in one petite package! Each A-Series is constructed from lightweight aluminium and utilizes self-closing, full extension drawer slides. Other features include elegant, curved drawer pulls, a fully curved protective bumper, an unmatched selection of available locking options, the industry's best 5" quiet rolling Tente® casters and an antimicrobial plastic top.

This unique lightweight narrow medical cart also offers 30" of vertical drawer space that can be configured with your choice of drawer configurations. With over 20 different color options to choose from for the cart's drawers and body, this lightweight narrow medical cart has the slim profile you need for tight spaces paired with multiple customization and accessory options. Enjoy top-quality innovative storage and organization with the sleek, modern appearance of A-Series carts.

This lightweight narrow medical cart is constructed from featherweight aluminium material, but has optimal curb appeal. It features the industry's only fully curved protective bumper, an unmatched selection of locking options, the industry's best 5" quiet rolling Tente® casters and an antimicrobial plastic top. With Harloff's wide array of optional accessories and customization options, the A-Series carts is the perfect balance of form and function. The MPA1830E06 replaces the Aluminium Mini Line model AL3256E.

Features:
  • Extremely light weight cart with critical grade aluminium construction, ideal for carts that are moved consistently throughout the day
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, easy to remove/replace
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 30" of vertical drawer space
  • 12 year manufacturer's warranty on shipments to US and Canada. 1 year limited warranty on any bought-out parts
  • Drawer configuration Three 3" drawers (7.6 cm), two 6" drawers (15.2 cm) & one 9" drawer (22.9 cm)
  • Internal drawer dimensions 12.5" W x 17" D (31.8 cm x 43.2 cm)
  • Overall cart dimensions 43.75" H x 24.75" W x 22" D (111.1 cm H x 62.9 cm W x 55.9 cm D)
  • Approximate shipping dims: Approx shipping dims: 50" H x 24" W x 24" D (127 cm x 61 cm x 61 cm)
  • Made in USA


PRICE
$2,655.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width24-3/4 in
Depth22
Height43-3/4 in
Wheel Diameter5 in
Drawer Dimensions12.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock with Proximity Reader
TypeAcute Care Cart
Drawer Configuration(4) 3",(1) 6",(1) 9"
ColorCream
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleAnesthesia Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA1830E06
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited