A-Z CD File folder Guides, 5w x 5-3/4h, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vaultz A-Z CD File Folder Guides. Pre-Consumer Recycled Content Percent: 0 %; Post-Consumer Recycled Content Percent: 0 %; Total Recycled Content Percent: 0 %; Recycled Comments: N/A.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 1/2 in |
| Height | 5-3/4 in |
Product Details
| Type | CD/DVD Organizer |
| Color | Black |
| Style | Sleeve/Envelope |
| Capacity | 1 |
| Package Quantity | 1 |
| Description | A-Z CD File folder Guides |
| Storage | CD |
| Manufacturers Part Number | VZ01176 |
| Media Capacity | A-Z |
| Brand | IdeaStream |