Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
SideTrak

Model # :WBB3786643

MPN #: LTTL141

SideTrak® V2 Swivel HD 14" Attachable Portable Monitor, Black

Product Description
The SideTrak® Swivel 14" Attachable Portable Monitor transforms traditional laptops into a powerful dual-screen workstation. Designed for productivity and portability, this compact screen extender magnetically attaches to a laptop using a device-safe mount and folds flat for travel. The patented 360° swivel hinge lets users customize viewing angles and rotate the screen 180° for effortless collaboration. With USB-C, USB-A, and Mini HDMI® connections, it's compatible with most laptops and requires no additional drivers or power. Whether multitasking on the move or collaborating with teammates, this monitor keeps users efficient and mobile.

Features:
  • Flexible Viewing and Effortless Collaboration: The SideTrak® Swivel 14" Attachable Portable Monitor is designed to adapt to your workflow with a patented 360° swivel hinge and 180° screen rotation. Whether you‚ Are working on detailed tasks, managing multiple windows, or sharing content with a client or coworker, this second screen offers smooth adjustability for both personal and collaborative use. From mirrored presentations to extended displays for multitasking, the flexible design helps you stay efficient wherever work takes you.
  • Lightweight Design for Travel and Hybrid Work: Built for mobility, the Swivel 14" weighs just 1.5 lbs. and folds neatly behind your laptop when not in use. Its ultra-slim profile and secure magnetic attachment keep your setup sleek and portable, whether you're commuting, traveling, or working from different locations throughout the day. The device-safe mount ensures a stable, tool-free installation, while the matte black finish offers a polished, professional look.
  • Plug-and-Play Simplicity Across Devices: The SideTrak® Swivel 14" offers seamless connectivity via USB-C, USB-A (with included adapter), or Mini HDMI®. Just connect and go‚ drivers required. It‚ As compatible with Mac, Windows, and Chrome OS laptops, delivering universal support and hassle-free performance. With all necessary cables included, this attachable monitor is the ideal tool for staying productive and connected on the move.


PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Screen Size14 in

Product Details

ColorBlack
Panel TypeTFT
Response Time30 ms
Power Consumption3.9 W W
Resolution1920 x 1080
Mounting MethodMagnet
IncludesUSB-C to USB-C with USB-A adapter, HDMI Mini to HDMIHDMI® Mini to HDMI
Display ScreenLCD
Contrast Ratio1000:1
Manufacturers Part NumberLTTL141
Aspect Ratio16:09
Housing MaterialAluminum
Brightness250 cd/m2
BrandSideTrak

Warranty

Warranty1