Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kensington

Model # :WBB1001054

MPN #: 72370

Kensington® 72370 ProFit® Wireless Full-Size Mouse, Black

Product Description
Full-size, wireless mouse offers an ergonomic shape with a soft rubber grip for all-day comfort for right-handed users. 2.4 GHz wireless technology delivers long-range performance and minimal interference. Design also features a high-definition optical sensor (up to 1200 dpi) for responsive control, pointer speed quick-select button for enhanced productivity, forward/back buttons, and scroll wheel with middle button. Wireless mouse requires no drivers and offers plug-and-play installation with the included wireless USB receiver. Mouse also includes two AA batteries.

System Requirements
Operating Systems: Windows Vista, Windows XP, Windows 7

Includes
  • Pro Fit K72370US Mouse
  • 2 x AA Batteries
  • Quick Start Guide
  • USB Receiver
  • Warranty Card

  • PRICE
    $64.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-1/8 in
    Depth4-3/4 in
    Height1-5/8 in
    Max Wireless Range30 ft.

    Product Details

    Battery TypeAA
    TypeMouse
    ColorBlack
    Batteries IncludedYes
    Scroller TypeScroll Wheel
    Number of Batteries2
    Operating SystemWindows, Mac, Chrome
    DescriptionProFit® Wireless Full-Size Mouse
    Package Quantity1
    Manufacturers Part Number72370
    Host InterfaceUSB
    ConnectivityWireless
    Sensor TypeOptical
    BrandKensington
    Frequency2.4 G Hz

    Warranty

    WarrantyLifetime Limited