Avalon A10 Top Loading Bottled Water Cooler, Black
Write a Review
|
Questions & Answers (0)
Product Description
Avalon 3 Temperature Top Loading Water Cooler with Child Safety Lock is made with an innovative stainless steel body. It offers a choice of 3 water temperatures. The easy-to-use push button spouts make it so much more convenient to use. Simply press the temperature button of choice and allow the water to flow from the given spout. The machines highly efficient compressor makes the cold water crisp and ice cold at approximately 47° F without the need of adding ice cubes to your drink. The hot faucet is hot enough to cook one's tea or coffee or any other steaming hot beverage at approximately 185° F. Due to the extremely hot water, we've added a child safety lock on the hot water faucet. This water cooler is top loading with a sleek design. The dispensing area is 12 x 3 x 10 inches with 9 inches of space below the spouts. The water cooler is UL listed. The unit dimensions are 12 x 13 x 40 inches. UL/Energy Star Approved.
PRICE
$179.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 13 in |
| Height | 40 in |
| Weight | 39 lbs |
| Hot Tank Volume | 0.26 gal |
Product Details
| Water Temperature | Cold, Hot |
| Color | Black |
| Hertz | 60 Hz |
| Mounting Location | Freestanding |
| Wattage | 520 W |
| Voltage | 115 V |
| Activation Method | Push Button |
| Material | Metal |
| Manufacturers Part Number | 811691025629 |
| Filter | Not Included |
| Load Type | Top Load |
| Dispenser Type | Bottle-Fed |
| Brand | Avalon |
Warranty
| Warranty | 1 Year yr |