Avalon A6 Self Cleaning Bottom Loading Bottled Water Cooler Dispenser, White
Write a Review
|
Questions & Answers (0)
Product Description
The Avalon Bottom Loading Self Cleaning Hot/Cold Water Cooler is made with innovation and style. The easy-to-use paddle spouts make it so much more convenient to use. Simply press your cup against the paddle to let the flow of water to come out. The machines highly efficient compressor makes the cold water crisp and ice cold at approximately 47° F without the need of adding ice cubes to your drink. The hot faucet is hot enough to cook one's tea or coffee or any other steaming hot beverage at approximately 185° F. Due to the extremely hot water, we've added a child safety lock on the hot water faucet. This water cooler is bottom loading with a cabinet to hold 3 or 5 gallon bottles. The water is pumped from the bottle through the machine. We have also incorporated a self-clean UV function which will automatically clean the machine's water tank with the built-in UV LED. The spouts and drip tray also have an anti bacteria coating to prevent bactria from building up there. The water cooler is UL listed. The unit dimensions are 13" x 12" x 41".
PRICE
$299.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 13 in |
| Height | 41 in |
| Weight | 42 lbs |
| Hot Tank Volume | 0.26 gal |
Product Details
| Water Temperature | Cold, Hot |
| Color | White |
| Hertz | 60 Hz |
| Mounting Location | Freestanding |
| Wattage | 520 W |
| Voltage | 115 V |
| Activation Method | Press Paddle |
| Material | Metal |
| Manufacturers Part Number | 811691024790 |
| Filter | Not Included |
| Load Type | Bottom Load |
| Dispenser Type | Bottle-Fed |
| Brand | Avalon |
Warranty
| Warranty | 1 Year yr |