Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457360

MPN #: A1008LP

Hoffman A1008LP, J Box, Lift-Off Cover, Type 12, 10.00X8.00X4.00, Steel/Gray

Product Description
With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External screw clamps
  • Lift-off cover
  • Bonding provision on cover
  • Chain holds cover to box when cover is removed
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.53 in
Dimension T7 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C10 x 8 x 4 in
J Dimension3.62 in
Overall L x W11.50 x 8.57 in
Dimension V0.25 in
Mounting G x H10.75 x 6 in
Gauge14 ga
Panel Size (D x E)8.75 x 6.88 in
Dimension N4 in
Dimension P1 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA10P8G
DescriptionLift-Off-Cover
Manufacturers Part NumberA1008LP
PanelA10P8
BrandHoffman

Compliance & Certifications

UL Listed50, 50E