Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456610

MPN #: A1210NF

Hoffman A1210NF, J Box, Clamp Cover, Type 4, 12.00X10.00X5.00, Steel/Gray

Product Description
Hoffman A1210NF, J Box, Clamp Cover, Type 4, 12.00X10.00X5.00, Steel/Gray

Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Stainless steel clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F4.53 in
Dimension T9 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C12 x 10 x 5 in
J Dimension4.62 in
Overall L x W13.50 x 11.38 in
Dimension M2 in
Dimension V0.25 in
Mounting G x H12.75 x 8.00 in
Gauge14 ga
Panel Size (D x E)10.75 x 8.88 in
Dimension N3 in

Product Details

Type4
ColorGray
MaterialSteel
Conductive PanelA12P10G
DescriptionClamp Cover
Manufacturers Part NumberA1210NF
PanelA12P10
BrandHoffman

Compliance & Certifications

UL Listed50, 50E