These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Features:
- 16 gauge steel
Weights & Dimensions
| Size | Small |
| Panel Size (D x E) | 8.25 x 8.25 in |
| A x B x C | 10 x 10 x 4 in |
Product Details
| Type | 1 |
| Material | Steel |
| Description | Small Type 1 Enclosure |
| Color | Gray |
| Manufacturers Part Number | A10N104 |
| Perforated Panel | A10N10PP |
| Brand | Hoffman |