Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :T9FB1456992

MPN #: A14N126

Hoffman A14N126, Small Type 1 Enclosure, 14.00X12.00X6.00, Steel/Gray

Product Description
Hoffman A14N126, Small Type 1 Enclosure, 14.00X12.00X6.00, Steel/Gray

These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Features:
  • 16 gauge steel
PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeSmall
Panel Size (D x E)12.25 x 10.25 in
A x B x C14 x 12 x 6 in

Product Details

Type1
MaterialSteel
DescriptionSmall Type 1 Enclosure
ColorGray
Manufacturers Part NumberA14N126
Perforated PanelA14N12PP
BrandHoffman