Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611794

MPN #: CP304012

Hoffman CP304012, CONCEPT™ HMI Encl W/Black Trim, Type 4, 300x400x120mm

Product Description
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$1,089.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14.9 lbs
Front Opening D11.83 in
Front Opening N12.99 in
A x B x C11-13/16 x 15-3/4 x 4-3/4 in
Front Opening M10.24 in
Front Opening E16.19 in

Product Details

Type4
MaterialSteel
DescriptionHuman Machine Interface
ColorGray
Manufacturers Part NumberCP304012
BrandHoffman