Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609974

MPN #: Q131310PCEMC

Hoffman Q131310PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 125x125x99mm, Polycarb

Product Description
Medium-size QLINE™ E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Features:
  • Body is impact-resistant polycarbonate
  • EMC conductive coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Screws provided for mounting optional panel
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions119 x 119 x 92 in
Mounting G x H4.33 x 4.33 in
Panel Size (D x E)3.86 x 3.86 in
External Dimensions4.92 x 4.92 in
A x B x C4.90 x 4.90 x 3.90 in

Product Details

Type4X
MaterialPolycarb
DescriptionScrew Cover
Manufacturers Part NumberQ131310PCEMC
PanelQ1313PE
BrandHoffman