Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611432

MPN #: A1212CHNFSS6

Hoffman A1212CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 12.00x12.00x6.00in, SS Type 316L

Product Description
Hoffman A1212CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 12.00x12.00x6.00in, SS Type 316L

This single-door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the pharmaceutical, food and beverage, packaging, water, petroleum and chemical processing industries.

Features:
  • Type 304 Stainless Steel 14 gauge doors and body, and 14 or 12 gauge back
  • Seams continuously welded and ground smooth
  • Flange trough collar on all four sides of door openings
  • Seamless foam-in-place one-piece gasket provides water-, oil- and dust-tight seal against contaminants
  • Black die-cast quarter-turn latches with slotted insert provided on three sides of door
  • Concealed stainless steel hinges provide 180-degree door opening and allow easy door removal and cleaning of hinge area
  • Heavy-duty Type 316L stainless steel lifting eyes
  • Internal accessory mounting channels welded horizontally to sides at top, bottom and center
  • High-impact plastic Data Pocket kit, attached with pressure-sensitive adhesive, is included with enclosure
  • Bonding provision on door; grounding stud on body
  • Accessory mounting channel provided in enclosure top
PRICE
$1,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C12 x 12 x 6 in
Overall L x W13.50 x 12.94 in
Mounting G x H12.75 x 10.00 in
Panel Size (D x E)10.75 x 10.88 in
Cover Gauge16 ga

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Material316L Stainless Steel
Conductive PanelA12P12G
DescriptionContinuous Hinge
Manufacturers Part NumberA1212CHNFSS6
Steel PanelA12P12
BrandHoffman

Compliance & Certifications

UL Listed"50, 50E"