Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455440

MPN #: A1045DSC

Hoffman A1045DSC, J Box, Dome Cover, Contoured, Type 4, 10.25X4.00X3.75, Steel/Gray

Product Description
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.

Features:
  • Drawn 16 gauge steel (no welded seams or sharp corners)
  • Cover screws
  • Formed flanged cover
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Bonding provision on flat cover; grounding nut in body
PRICE
$155.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension K8.25 in
A x B x C10-1/4 x 4 x 3-3/4 in
Dimension S8.81 in
Dimension M10.81 in
Dimension V3.98 in
Mounting G10.75 in
Dimension L11.25 in
Dimension R9.25 in

Product Details

Type4
ColorGray
Cover TypeDome
MaterialSteel
DescriptionFlat & Dome Cover
Manufacturers Part NumberA1045DSC
BrandHoffman