Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456676

MPN #: A1412CHFTC

Hoffman A1412CHFTC, Continuous Hinge W/Flange Trough Collar, Type 12, 14.00X12.00X6.54, Steel/Gray

Product Description
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.

Features:
  • 16 gauge steel body, 16 or 14 gauge steel door
  • Return flange design, formed around the body opening, diverts liquid contaminants away from the enclosure door opening
  • Continuous hinge
  • Bonding provision on door
  • Heavy-duty, tool-to-open, plated latches
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Weldnuts provided for mounting optional panels and terminal block kits
PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F6.1 in
Dimension T11 in
Dimension K0.56 in
Dimension Y0.87 in
A x B x C14 x 12 x 6-9/16 in
J Dimension6.21 in
Overall L x W15.50 x 12.88 in
Dimension V0.25 in
Mounting G x H14.75 x 10.00 in
Panel Size (D x E)12.75 x 10.88 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA14P12G
DescriptionContinuous Hinge With Flange Trough Collar
Manufacturers Part NumberA1412CHFTC
PanelA14P12
BrandHoffman

Compliance & Certifications

UL Listed50, 50E