Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611692

MPN #: A24H1608SS6LP

Hoffman A24H1608SS6LP, Continuous Hinge W/Clamps, Type 4X, 24.00x16.00x8.00in, SS Type 316L

Product Description
Hoffman A24H1608SS6LP, Continuous Hinge W/Clamps, Type 4X, 24.00x16.00x8.00in, SS Type 316L

The Hoffman WATERSHED™ stainless steel free-stand enclosure, with its unique design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. Its unique features are specifically designed for use in sanitary washdown production environments like food, beverage, or pharmaceutical processing. However, these same features also are useful in petrochemical plants, pulp and paper facilities and waste-water treatment plants.

Features:
  • Manufactured from 12 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by cover edges
  • Hinged side of cover has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 170-degree door opening
  • Door edges are sloped 20 degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Three-point latching operated by POWERGLIDE® Type 316L padlocking stainless steel handles
  • Seamless foam-in-place one-piece gasket provides oil-tight and dust-tight seal against contaminants
  • Bonding provision on doors; grounding studs on body
  • Accessory mounting channel provided in enclosure top
  • Panel studs fit optional NEMA style panels
  • Mounting holes in bottom of enclosure for direct mounting or for optional sanitary legs and stainless steel floor stands
  • Furnished hardware kit consists of panel mounting nuts, grounding hardware and hole seals for mounting holes
PRICE
$2,689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C24 x 16 x 8 in
Panel Size (D x E)21.00 x 17.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Conductive Steel PanelA24P16G
Data PocketSmall
Material316L Stainless Steel
DescriptionContinuous Hinge
Stainless Steel PanelA24P16SS6
Manufacturers Part NumberA24H1608SS6LP
Steel PanelA24P16
Number of Clamps5
BrandHoffman