Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611721

MPN #: A30H2412SS6LP3PT

Hoffman A30H2412SS6LP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 30.00x24.00x12.00in,SS Type 316L

Product Description
This two-door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries.

Features:
  • 14 gauge doors and 12 gauge body from Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Flange trough collar on all four sides of door openings
  • Seamless foam-in-place one-piece gasket provides water-, oil- and dust-tight seal against contaminants
  • Black die-cast quarter-turn latches with slotted insert provided on three sides of each door
  • Concealed hinges provide 180-degree door opening and allow easy door removal and cleaning of hinge area
  • Bolt-on 12-in.-high stainless steel floor stands
  • Heavy-duty Type 316L stainless steel lifting eyes
  • Collar studs on inside of enclosure back for mounting optional panels
  • Removable centerpost for easy panel installation
  • Bonding provisions on doors; grounding studs on body
  • Data pocket is high-impact plastic attached with pressure-sensitive adhesive
  • No interior stiffeners to obstruct component mounting
  • Accessory mounting channel provided in enclosure top
PRICE
$4,189.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C30 x 24 x 12 in
Panel Size (D x E)27.00 x 21.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Data PocketLarge
Material316L Stainless Steel
Conductive PanelA30P24G
DescriptionContinuous Hinge
Stainless Steel PanelA30P24SS6
Manufacturers Part NumberA30H2412SS6LP3PT
Steel PanelA30P24
BrandHoffman