Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611434

MPN #: A1614CHNFSS

Hoffman A1614CHNFSS, J Box, Continuous Hinge with Clamps, Type 4X, 16.00x14.00x6.00in, SS Type 304

Product Description
Hoffman A1614CHNFSS, J Box, Continuous Hinge with Clamps, Type 4X, 16.00x14.00x6.00in, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility: 1. One-Door Single-Access Enclosures (single door on front) 2. One-Door Dual-Access Enclosures (single door on front and rear) 3. Two-Door Single-Access Enclosures (doors close on a removable centerpost) 4. Two-Door Dual-Access Enclosures (doors close on a removable centerpost on front and rear)

Features:
  • 12 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Two-door enclosures provided with a removable centerpost for easy panel installation
  • Heavy-duty lifting eyes are Type 316L stainless steel
  • Heavy-duty three-point latching mechanism operated by Type 316L stainless steel POWERGLIDE™ padlocking handle
  • Seamless foam-in-place gasket assures a water-tight and dust-tight seal
  • Body flange trough collar excludes liquids and contaminants
  • Latch rods have rollers for easier door closing
  • Heavy-gauge continuous hinges support each door
  • High-impact thermoplastic data pocket provided with each enclosure
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack mounting angles can be mounted anywhere along channels
  • Bonding provision on door; grounding stud on body
  • Accessory mounting channel provided in enclosure top
PRICE
$1,349.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C16 x 14 x 6 in
Overall L x W17.50 x 14.94 in
Mounting G x H16.75 x 12.00 in
Panel Size (D x E)14.75 x 12.88 in
Cover Gauge16 ga

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Material304 Stainless Steel
Conductive PanelA16P14G
DescriptionContinuous Hinge
Manufacturers Part NumberA1614CHNFSS
Steel PanelA16P14
BrandHoffman

Compliance & Certifications

UL Listed508A