Features:
- Drawn 16 gauge steel (no welded seams or sharp corners)
- Cover screws
- Formed flanged cover
- Oil-resistant gasket
- External wall-mounting brackets
- Bonding provision on flat cover; grounding nut in body
Weights & Dimensions
| Dimension K | 1.5 in |
| A x B x C | 3-1/2 x 4 x 2-3/4 in |
| Dimension S | 2.06 in |
| Dimension M | 4.06 in |
| Dimension V | 2.98 in |
| Mounting G | 4 in |
| Dimension L | 4.5 in |
Product Details
| Type | 4 |
| Color | Gray |
| Cover Type | Flat |
| Material | Steel |
| Description | Flat & Dome Cover |
| Manufacturers Part Number | A443DSC |
| Brand | Hoffman |